2.2 gpm Replacement Cartridges
Everpure® EF-Series 2.2 gpm Replacement Cartridges
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Designed to address the issues associated with water quality in the bathroom by reducing unwanted lead and chemical impurities and retaining healthful minerals such as fluoride
- Built-in water shut-off and 1/4 turn cartridge connection simplifies cartridge changes
- The Pentair® Everpure® SPA-400 Replacement Cartridge delivers full flow, filtered water at a 2.2 gal/min
- Commercial grade metal canister protects the filter system from splitting or bursting
- NSF/ANSI Standard 53 Certified to reduce cysts such as Cryptosporidium and Giardia by mechanical means
- Helps prevent lime and scale build-up in water-using appliances
- Retains vital minerals found naturally in water to ensure the health and delicious taste of your water
- Reduces particles as small as 0.5 micron in size by mechanical means
- NSF Certified under NSF/ANSI Standards 42 and 53; See individual system specification sheets for performance claims
Specifications
- ANSI:
- ANSI 42, ANSI 53
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B483.1
- Capacity:
- 3000 gal
- Cartridge Type:
- Replacement
- Collection:
- Everpure® EF-Series
- Contaminant Removal:
- Chlorine Taste, Chlorine Odor, Cysts, Rust, Scale, Calcium, Taste, Odor, Lead, Sediment, Bacteriostatic
- Diameter:
- 3-1/4 in
- EPA Compliant:
- Yes
- Filter Life (Months):
- 12 mo
- Filtering Material:
- Yes
- Filtering System:
- Point of Use
- Fits Model:
- EV927090, SPA-400
- Flow Rate:
- 2.2 gpm
- GSA Approved:
- Yes
- Height:
- 14-1/2 in
- Maximum Temperature:
- 100
- Minimum Temperature:
- 35
- NSF:
- NSF 42, NSF 53
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 125 psi
- Temperature Range:
- 35 to 100 Deg F