Pentair

Figure 222 6 in. Cast Iron EPDM Lever Handle Butterfly Valve

Part #P789803060222001  |  Manufacturer Part #789803060222001

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • EPDM liner
  • Round, polished disc and hub edge provides 360 degree concentric seating, minimum flow restriction, lower torques and longer seat life
  • Upper and lower inboard bronze bearings ensure longer service life with low operating torques
  • Extended neck allows adequate clearance for flanges and insulation

Specifications

Collection: Figure 222

End Connection 1: Lug

End Connection 2: Lug

End Connections: Lug

FM Approved: No

Material: Cast Iron

Maximum Pressure: 250 psi

NSF Certified: No

Pressure Class: 250#

UL Listed: No

Valve Body Style: Lug

Valve Disc Material: Stainless Steel

Valve Operator: Lever Handle

Valve Seat Material: EPDM

Valve Size: 6 in

Valve Type: Butterfly Valve