3/4 x 3/4 in. Whole House High Flow Chlorine Reduction System
FloPlus® 3/4 x 3/4 in. Whole House High Flow Chlorine Reduction System
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- FloPlus®
- Contaminant Removal:
- Chlorine Taste and Odor
- Diameter:
- 5-1/8 in
- Filtering Material:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Height:
- 12-1/4 in
- Material:
- Plastic, Rubber
- Material Type:
- Polypropylene, Reinforced Polypropylene, Buna-N
- NSF Certified:
- No
- Pressure - Maximum:
- 125 psi