KGA 6 in. Knife Gate Valve with Gum Rubber Encap Sleeve

Part #P0329050  |  Item #4666553  |  Manufacturer Part #03290.50

Call for Pricing EACH

Valve Size:

6 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: KGA

Material: Carbon Steel

Maximum Pressure: 100 psi

Recommended Valve Application: [Chemical, Petrochemical, Pulp and Paper]

Valve Body Style: Flanged

Valve Operator: Handwheel

Valve Size: 6 in

Valve Type: Knife Gate Valve