0 items

Pentair Valves & Controls K-Lok® 150 psi Carbon Steel Lever Operator Butterfly Valve

P362CSS1TSG

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Extended neck allows for two inches of pipeline insulation
  • Fire-safe option
  • Integrally cast mounting pad provides direct mounting of many actuators
  • Rocker-shaped gland bridge compensates for uneven adjustment of gland nuts

SPECIFICATIONS

ANSI Specifications
ANSI 61
API Specifications
API 609
ASME Specifications
ASME 150, ASME B16.21 1992
Collection
K-Lok®
End Connection 1
NPS
End Connection 2
NPS
End Connections
NPS
FM Approved
No
MSS Specifications
MSS SP-25, MSS SP-55, MSS SP-6, MSS SP-61, MSS SP-68
Material
Carbon Steel
Maximum Pressure
150 psi
Maximum Temperature
538
NSF Certified
Yes
NSF Specifications
NSF 61
Pressure Class
150#
Recommended Valve Application
Gas, Water
UL Listed
No
Valve Body Style
2 piece
Valve Disc Material
Stainless Steel
Valve Operator
Gear Operator Handle
Valve Seat Material
RTFE
Valve Size
5 in
Valve Type
Butterfly Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday