Pentair Valves & Controls

K-Lok® 6 in. Carbon Steel RTFE Lever Handle Butterfly Valve

Part #P060362CSS1TSG1  |  Manufacturer Part #060 362 CSS1TSG 1

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Integrally cast mounting pad provides direct mounting of many actuators
  • Rocker-shaped gland bridge compensates for uneven adjustment of gland nuts
  • Extended neck allows for two inches of pipeline insulation
  • Fire-safe option

Specifications

ANSI Specifications: ANSI 61

API Specifications: API 609

ASME Specifications: [ASME 150, ASME B16.21 1992]

Collection: K-Lok®

End Connection 1: NPS

End Connection 2: NPS

End Connections: NPS

FM Approved: No

MSS Specifications: [MSS SP-25, MSS SP-55, MSS SP-6, MSS SP-61, MSS SP-68]

Material: Carbon Steel

Maximum Pressure: 150 psi

Maximum Temperature: 538

NSF Certified: Yes

NSF Specifications: NSF 61

Pressure Class: 150#

Recommended Valve Application: [Gas, Water]

UL Listed: No

Valve Body Style: 2 piece

Valve Disc Material: Stainless Steel

Valve Operator: Lever Handle

Valve Seat Material: RTFE

Valve Size: 6 in

Valve Type: Butterfly Valve