12 in. Heavy Duty Knife Gate Valve

You last purchased this on
 
Pentair Valves & Controls

KGA 12 in. Heavy Duty Knife Gate Valve

  • Fast #
  • Part #E11102379
  • Item #4579979
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Pentair Valves & Controls

KGA 12 in. Heavy Duty Knife Gate Valve

This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Collection:
KGA
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Material:
Stainless Steel
Material Type:
316L
Pressure Class:
1500#
Valve Size:
12 in
Valve Type:
Knife Gate Valve