Pentair Valves & Controls
KGD 12 in. Knife Gate Valve with Limit Switch
Part #PKGD12ACM1V2 | Item #4737914 | Manufacturer Part #KGD12ACM1V2
Call for Pricing
EACH
Valve Size
Product Details
Specifications
Collection: KGD
Material: Ductile Iron
Maximum Pressure: 150 psi
Valve Body Style: Wafer
Valve Operator: Handwheel
Valve Size: 12 in
Valve Type: Knife Gate Valve