8 in. Knife Gate Valve with Limit Switch/Solder
KGD 8 in. Knife Gate Valve with Limit Switch/Solder
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Collection:
- KGD
- Material:
- Ductile Iron
- Pressure - Maximum:
- 150 psi
- Valve Body Style:
- Wafer
- Valve Operator:
- Handwheel
- Valve Size:
- 8 in
- Valve Type:
- Knife Gate Valve