Pentair Valves & Controls

Series 60 3 in. Cast Iron EPDM Butterfly Valve

Part #P03060WCSP1  |  Manufacturer Part #T03060WCSP1

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Suitable for high pressure and full vacuum service due to the use of a cartridge seat design
  • Strong disc-to-stem connection and elimination of exposed pins or bolts is achieved through a rectangular drive
  • Stems are blowout-proof stems as a standard

Documents

Specifications

Collection: Series 60

End Connection 1: Wafer

End Connection 2: Wafer

End Connections: Wafer

FM Approved: No

MSS Specifications: MSS SP-67

Material: Cast Iron

Maximum Pressure: 250 psi

NSF Certified: No

Pressure Class: 250#

UL Listed: No

Valve Body Style: Wafer

Valve Disc Material: Stainless Steel

Valve Seat Material: EPDM

Valve Size: 3 in

Valve Type: Butterfly Valve