100 ft. x 3/16 in. Plastic Tubing in Black
100 ft. x 3/16 in. Plastic Tubing in Black
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter - Inside 1:
- 4/25 in
- Diameter - Outside:
- 11/50 in
- Length:
- 100 ft
- Material:
- Plastic
- Material Type:
- Polyethylene
- PipeTubing Size:
- 3/16 in