1/2 x 1/2 in. Compression PVC Socket in Blue
1/2 x 1/2 in. Compression PVC Socket in Blue
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- End Connection 1:
- Compression
- End Connection 2:
- Socket Weld
- End Connections:
- Compression x Socket Weld
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in x 1/2 in