1/2 x 1/4 in. FPT x MPT Plastic Adapter

You last purchased this on
 
Pepco

1/2 x 1/4 in. FPT x MPT Plastic Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pepco

1/2 x 1/4 in. FPT x MPT Plastic Adapter

  • Fast #
  • Part #PRA250E
  • Item #1265859
  • Manufacturer Part #RA250E
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
FPT
End Connection 2:
MPT
End Connections:
FPT x MPT
Fitting Size 1:
1/2 in
Fitting Size 2:
1/4 in
Fitting Sizes:
1/2 in x 1/4 in
Fitting Type:
Riser Adapter
Material:
Plastic