1-1/4 in. IPS Riser with Safety Release Valve
1-1/4 in. IPS Riser with Safety Release Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Gives you the confidence of knowing you've made a safe, permanent meter connection
- These risers incorporate our unique pressure seal design, locking the PE tubing in place with pull-to-destruction strength
- Provide an easy-to-install method
- 5-Year parts, 10-year cmpressor warranty
- Uses Evolution Control® for perfect comfort
- In addition, our double seal risers allow you to add the security of a below ground, fire-safe secondary seal.
Specifications
- ASTM:
- ASTM D-2513, ASTM F-1973
- Coating:
- Epoxy
- End Connection 1:
- Push-to-Connect
- End Connection 2:
- Push-to-Connect
- End Connections:
- Push-to-Connect
- Fitting Size 1:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Material:
- Plastic
- Schedule Class:
- 40
- Wall Thickness:
- 0.166 in