1-1/4 x 1-1/4 x 0.151 in. Self Drill Gas Motor Riser with Coupling
1-1/4 x 1-1/4 x 0.151 in. Self Drill Gas Motor Riser with Coupling
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Available with permasert coupling or fusion outlets
- Single or double seals
- Enable you to make a meter set connection that requires no catholic protection
Specifications
- ASTM:
- ASTM D-2513, ASTM F-1973
- Coating:
- Epoxy
- End Connection 1:
- Push-to-Connect
- End Connection 2:
- Push-to-Connect
- End Connections:
- Push-to-Connect
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in x 1-1/4 in
- Material:
- Carbon Steel
- Schedule Class:
- 40S
- Wall Thickness:
- 0.151 in