Perfection Corporation

2 x 5 in. Iron Pipe Size SDR11 Stiffener

Part #P74865  |  Item #1787460  |  Manufacturer Part #74865

Length:

5 in
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  25

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

End Connection 1: IPS

End Connection 2: IPS

Length: 5 in

Schedule Class: SDR11

Width: 2 in