Perfection Corporation IPS Chamfer Tool

PER510

Fits Pipe Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Provides consistent quality "bevel" to polyethylene pipe
  • This tool is for 3/4" IPS and 1" IPS

SPECIFICATIONS

End Connection 1
IPS
End Connections
IPS
Fits Pipe Size
3/4 in - 1 in
Size
3/4 in x 1 in
Tool Type
Chamfer Tool

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday