1 in. BAR 7/8 in. Slotted Head Water Meter KEY

You last purchased this on
 
Perfecto Products

1 in. BAR 7/8 in. Slotted Head Water Meter KEY

This product requires certification to purchase.
You last purchased this on
 
Perfecto Products

1 in. BAR 7/8 in. Slotted Head Water Meter KEY

  • Fast #
  • Part #P1600MKH
  • Item #1264175
  • Manufacturer Part #1600-MKH
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in x 1 in
Waterworks Application:
Water
Width:
7/8 in