PerfecTouch

8 oz. Paper Cup (Case of 25)

Part #DIX5338DX  |  Manufacturer Part #DIX 5338DX

Capacity:

8 oz
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Reduces the need for costly double-cupping and sleeves
  • Comfortable, sturdy, non-slip feel
  • Contains no polystyrene foam
  • USDA Certified Bio based product
  • Standard branding leverages the Dixie brand
  • Product may be processed in commercial facilities that have final screening capability. Such facilities may not exist in your area. Product contains approx. 8% compostable cellulose fiber by weight.
  • Dixie® PerfecTouch® cups use 25% less material, by weight, than a paper cup and sleeve. *Based on GP limited test data of 12 & 16 oz PerfecTouch® cups vs. 12 & 16 oz. Dixie® paper hot cups and sleeves from the leading coffee retailer.
  • Meets Sustainable Forestry Initiative (SFI®) certification standards. SFI is a registered trademark owned by Sustainable Forestry Initiative, Inc. www.sfiprogram.org.

Specifications

Capacity: 8 oz

Height: 13-1/2 in

Length: 15-469/500 in

Material: Paper

Package Quantity: Case of 25

Weight: 9.793

Width: 12-813/1000 in