1 in. IPS Socket Fusion HDPE Adapter

You last purchased this on
 
Performance Pipe

1 in. IPS Socket Fusion HDPE Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Performance Pipe

1 in. IPS Socket Fusion HDPE Adapter

  • Fast #
  • Part #PEIHSFAGG
  • Item #3953558
  • Manufacturer Part #1004931
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-2513
Clean Bagged:
No
End Connection 1:
Socket Fusion
End Connection 2:
Socket Fusion
End Connections:
Socket Fusion x Socket Fusion
FM Approved:
No
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Adapter
IAPMO Listed -:
No
Material:
Plastic
Material Type:
HDPE
NSF Certified:
No