0 items

Performance Pipe DriscoPlex®6500 10 in. DR 11 IPS Plastic Pressure Pipe

PEI11O10

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Abrasion resistant
  • Available in coils up to 6” and in 40 foot or 50 foot lengths
  • Chemical and corrosion resistant
  • DriscoPlex 6400 series PE3608 and PE4710 HDPE pipes are the piping materials of choice for service in oil and gas gathering, coal-bed methane, shale methane, and landfill methane recovery, brine supply lines, oilfield water and many other energy /industri
  • Excellent flow characteristics
  • Leak free, when fusion welded
  • Lightweight, flexible, and exceptionally tough
  • Operating temperatures range from –40°F to 140°F
  • UV (ultraviolet) protected

SPECIFICATIONS

ASTM Specifications
ASTM D-2513, ASTM D-3261, ASTM D-3350
Application
Gas
Collection
DriscoPlex®6500
End Connection 1
IPS
End Connection 2
IPS
Length
40 ft
Material
Plastic
Material Type
HDPE
Maximum Pressure
200 psi
Pipe Tubing Size
10 in
Pressure Class
200#
Schedule Class
DR 11
Wall Thickness
0.977 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday