0 items

Performance Pipe 20 ft. SDR 17 IPS Plastic Pressure Pipe

PEI17GY20

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

Color Finish
Grey
End Connection 1
IPS
End Connection 2
IPS
Length
20 ft
Material
Plastic
Material Type
HDPE
Pipe Tubing Size
4 in
Schedule Class
SDR 17

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday