0 items

Performance Pipe DriscoPlex®4000 50 ft. SDR 32.5 IPS HDPE Pressure Pipe

PEI32H50

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM D-3350, ASTM F-714
Collection
DriscoPlex®4000
Color Finish
Black
End Connection 1
IPS
End Connection 2
IPS
Length
50 ft
Material
Plastic
Material Type
HDPE
Pipe Tubing Size
32 in
Pressure Class
63#
Schedule Class
SDR 32.5

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday