6 in. x 50 ft. IPS SDR 9 Plastic Pressure Pipe
6 in. x 50 ft. IPS SDR 9 Plastic Pressure Pipe
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Leak free, when fusion welded
- Excellent flow characteristics
- DriscoPlex 6400 series PE3608 and PE4710 HDPE pipes are the piping materials of choice for service in oil and gas gathering, Coal-bed Methane, Shale Methane, and Landfill Methane recovery, brine supply lines, oilfield water and many other energy/industria
- Lightweight, flexible, and exceptionally tough
- Available in coils up to 6” and in 40' or 50' lengths
- Abrasion resistant
- Chemical and corrosion resistant
- UV (ultraviolet) protected
Documents
Specifications
- ASTM:
- ASTM D-2513
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- Length:
- 50 ft
- Material:
- Plastic
- Material Type:
- HDPE
- PipeTubing Size:
- 6 in
- Pressure - Maximum:
- 250 psi
- Pressure Class:
- 250#
- Schedule Class:
- SDR 9
- Wall Thickness:
- 0.736 in