0 items

Performance Pipe IPS HDPE Pressure Pipe

PEI11OG50

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

  • Abrasion resistant
  • Available in coils up to 6” and in 40 foot or 50 foot lengths
  • Chemical and corrosion resistant
  • DriscoPlex 6400 series PE3608 and PE4710 HDPE pipes are the piping materials of choice for service in oil and gas gathering, coal-bed methane, shale methane, and landfill methane recovery, brine supply lines, oilfield water and many other energy /industri
  • Excellent flow characteristics
  • Leak free, when fusion welded
  • Lightweight, flexible, and exceptionally tough
  • Operating temperatures range from –40°F to 140°F
  • UV (ultraviolet) protected

SPECIFICATIONS

Application
Gas, Oil
End Connection 1
IPS
End Connections
IPS
FM Approved
No
Fire Suppression System Rated
No
Length
50 ft
Material
Plastic
Material Type
HDPE
NSF Certified
No
Pipe Tubing Size
8 in
Schedule Class
DR 11
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday