0 items

Performance Pipe SDR 11 Polyethylene Pressure Pipe

GLSSDR11

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

Application
Gas
Color Finish
Yellow
Material
Plastic
Material Type
Polyethylene
Pipe Tubing Size
1-1/2 in
Schedule Class
SDR 11

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday