0 items

Performance Pipe DriscoPlex®4000 SDR17 Plastic IPS Pressure Pipe in Black

PEI17H50

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM D-3350, ASTM F-714
Collection
DriscoPlex®4000
Color Finish
Black
End Connection 1
IPS
End Connection 2
IPS
Fire Suppression System Rated
No
Length
50 ft
Material
Plastic
Material Type
HDPE
Pipe Tubing Size
26 in
Pressure Class
125#
Schedule Class
SDR 17
Wall Thickness
1.529 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday