23-7/8 in. 4.8 cf Freestanding Freezer in Stainless Steel
This product has been replaced by
Manufacturer Part #HA24FB-4-5
23-7/8 in. 4.8 cf Freestanding Freezer in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 2.3
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 24 in
- Energy Star Compliant:
- No
- Freezer Capacity (Cu Ft):
- 4.8 cu ft
- Height:
- 32 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Power Source:
- Electric
- Temperature Range:
- -10 to 10 Deg F (-23.3 to -12.2 Deg C)
- Type:
- C13329BNK4
- UL Listed:
- Yes
- Volts:
- 115V
- Weight:
- 118 lb
- Width:
- 23-7/8 in