23-7/8 in. 4.8 cu. ft. Undercounter and Compact Refrigerator in Stainless Steel

Part #PHA24RB31L  |  Item #7012922  |  Manufacturer Part #HA24RB-3-1L

$ 2,669.00 EACH

Color/Finish:
Stainless Steel

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: Yes

CEC Compliant: For Sale in CA

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Control Type: Digital

Depth: 24 in

Display Type: Digital

Energy Star Compliant: No

Height: 32 in

Installation Type: Built-in

Interior Light: Yes

NSF Certified: No

Number of Shelves: 2

Power Source: Electric

Refrigerator Capacity Cu Ft : 4.8 cu ft

Refrigerator Type: [Undercounter, Compact, Full Refrigerator]

Volts: 115V

Width: 23-7/8 in