Perlick

5 cf Built-In Dual-Zone Wine Reserve in Stainless Steel

Part #PHP24DS33L  |  Manufacturer Part #HP24DS-3-3L

Color/Finish:
Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

AMP: 2.3

CEC Compliant: For Sale in CA

Capacity: 5 cu ft

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 24 in

Energy Star Compliant: No

Height: 34-1/4 in

Installation Type: Built-in

Interior Light: Yes

Power Source: Electric

Temperature Range: 45 to 65 Deg F

Volts: 115V

Width: 23-22/25 in