23-7/8 in. 5.2 cu. ft. Undercounter and Compact Refrigerator in Panel Ready/Black
This product has been replaced by
Manufacturer Part #HC24RB-4-6
C-Series 23-7/8 in. 5.2 cu. ft. Undercounter and Compact Refrigerator in Panel Ready/Black
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Perlick exclusive RAPIDcool forced-air refrigeration system
- Stainless steel interior and black vinyl-clad exterior
- Ready to accept custom overlays, drawer model
- Full 3 year warranty plus additional 3 years on sealed system
- Standard digital control
- Full-extension drawers rated for 200 lbs
Specifications
- ADA Compliant:
- No
- AMP:
- 2.3
- CEC Compliant:
- For Sale in CA
- Collection:
- C-Series
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Panel Ready/Black
- Control Type:
- Digital
- Depth:
- 24 in
- Display Type:
- Digital
- ETL Listed:
- Yes
- Height:
- 34-1/4 in
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Maximum Temperature:
- 42
- Minimum Temperature:
- 33
- Number of Shelves:
- 2
- Power Source:
- Electric
- Refrigerant:
- R-134A
- Refrigerator Capacity (Cu Ft):
- 5.2 cu ft
- Refrigerator Type:
- Undercounter, Compact
- Temperature Range:
- 33° F to 42° F
- Volts:
- 115V
- Width:
- 23-7/8 in