24 in. 5.2 cu. ft. Outdoor Refrigerator in Stainless Steel

This product has been replaced by

Perlick Stainless Steel 24 in. 1.9 and 5.2 cu. ft. Drawer Outdoor Refrigerator
Perlick 24 in. 1.9 and 5.2 cu. ft. Drawer Outdoor Refrigerator in Stainless Steel
Manufacturer Part #HC24RO-4-5
You last purchased this on
 
Perlick

C-Series 24 in. 5.2 cu. ft. Outdoor Refrigerator in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Perlick Stainless Steel 24 in. 1.9 and 5.2 cu. ft. Drawer Outdoor Refrigerator
Perlick 24 in. 1.9 and 5.2 cu. ft. Drawer Outdoor Refrigerator in Stainless Steel
Manufacturer Part #HC24RO-4-5
Perlick

C-Series 24 in. 5.2 cu. ft. Outdoor Refrigerator in Stainless Steel

  • Fast #
  • Part #PHC24RO35
  • Item #7013104
  • Manufacturer Part #HC24RO-3-5
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
2.3
CEC Compliant:
For Sale in CA
Capacity:
5.2 cu ft
Collection:
C-Series
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
24 in
Energy Star Compliant:
No
Installation Type:
Freestanding
Interior Light:
Yes
Power Source:
Electric
Refrigerator Capacity (Cu Ft):
5.2 cu ft
Refrigerator Type:
Undercounter
Temperature Range:
32 to 42 Deg F
Volts:
115V
Width:
23-7/8 in