24 in. Stainless Steel Built-In Indoor Beer Dispenser with Left Hinge Door
This product has been replaced by
Manufacturer Part #HC24TB-4-1L-1
C-Series 24 in. Stainless Steel Built-In Indoor Beer Dispenser with Left Hinge Door
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Perlick exclusive RAPIDcool forced-air refrigeration system
- Stainless steel interior and black vinyl-clad exterior
- Stainless steel solid door model, left hinged
- Full 3 year warranty plus additional 3 years on sealed system
- Stores 1-1/4" (slim or standard) barrel or 2-1/6" barrel
- Includes Perlick 304 stainless steel 630SS beer faucet and RAPIDcool air-cooled dispensing head
- Standard digital control
- Standard white light
Specifications
- AMP:
- 2.3
- CEC Compliant:
- For Sale in CA
- Capacity:
- 5.2 cu ft
- Collection:
- C-Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 24 in
- Height:
- 34-1/4 in
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Material:
- Stainless Steel
- Refrigerant:
- R-134A
- Type:
- Indoor
- UL Listed:
- Yes
- Volts:
- 115V