Perlick

C-Series 5.2 cf Built-In Under-Counter Wine Reserve in Stainless Steel

Part #PHC24WB33R  |  Manufacturer Part #HC24WB-3-3R

Color/Finish:
Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Stainless steel glass door model, right hinged
  • Perlick exclusive RAPIDcool forced-air refrigeration system
  • Stainless steel interior and black vinyl-clad exterior
  • Full-extension pullout shelving for easy stocking and retrieving of product
  • Standard white light
  • Standard digital control
  • Includes 5 full extension wine shelves
  • Full 3 year warranty plus additional 3 years on sealed system

Specifications

ADA Compliant: No

AMP: 2.3

CEC Compliant: For Sale in CA

Capacity: 5.2 cu ft

Collection: C-Series

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 24 in

Energy Star Compliant: No

Height: 34-1/4 in

Installation Type: Built-in

Interior Light: Yes

Power Source: Electric

Refrigerant: R-134A

Refrigerator Type: Undercounter

Temperature Range: 45 to 65 Deg F

Volts: 115V

Width: 23-7/8 in