23-7/8 in. 5.2 cu. ft. Beverage Cooler in Stainless Steel
This product has been replaced by
Manufacturer Part #HC24BB-4-3L
C-Series 23-7/8 in. 5.2 cu. ft. Beverage Cooler in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Perlick exclusive RAPIDcool forced-air refrigeration system
- Stainless steel interior and black vinyl-clad exterior
- Stainless steel solid door model, left hinged
- Full 3 year warranty plus additional 3 years on sealed system
- Standard digital control
- Includes 2 full extension wine shelves and 1 full extension refrigerator shelf
- Standard white light
- Full-extension pullout shelving for easy stocking and retrieving of product
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 5.2 cu ft
- Collection:
- C-Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Digital
- Depth:
- 24 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 34-1/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Maximum Temperature:
- 48
- Minimum Temperature:
- 33
- Number of Shelves:
- 3
- Power Source:
- Electric
- Refrigerator Type:
- Beverage Centers, Compact
- Temperature Range:
- 33 to 48 Deg F
- Volts:
- 115V
- Width:
- 23-7/8 in