Beverage Center with Solid Door Left Hinge in Stainless Steel

This product has been replaced by

*CVR* CCY 24 INDR BVRG CNTR INTEG P
Perlick 23-7/8 in. 5.2 cu. ft. Beverage Center in Stainless Steel
Manufacturer Part #HC24BB-4-2L
You last purchased this on
 
Perlick

C-Series Beverage Center with Solid Door Left Hinge in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

*CVR* CCY 24 INDR BVRG CNTR INTEG P
Perlick 23-7/8 in. 5.2 cu. ft. Beverage Center in Stainless Steel
Manufacturer Part #HC24BB-4-2L
Perlick

C-Series Beverage Center with Solid Door Left Hinge in Stainless Steel

  • Fast #
  • Part #PHC24BB32L
  • Item #5109027
  • Manufacturer Part #HC24BB-3-2L
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Perlick exclusive RAPIDcool forced-air refrigeration system
  • Stainless steel interior and black vinyl-clad exterior
  • Ready to accept a custom overlay, solid door, left hinged
  • Full 3 year warranty plus additional 3 years on sealed system
  • Standard digital control
  • Includes 2 full extension wine shelves and 1 full extension refrigerator shelf
  • Standard white light
  • Full-extension pullout shelving for easy stocking and retrieving of product
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
2.3
CEC Compliant:
For Sale in CA
Capacity:
5.2 cu ft
Collection:
C-Series
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
24 in
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Height:
34-1/4 in
Installation Type:
Built-in
Interior Light:
Yes
Power Source:
Electric
Refrigerant:
R-134A
Refrigerator Type:
Undercounter
Temperature Range:
33° F to 48° F
Volts:
115V
Width:
23-7/8 in