23-7/8 in. 5.2 cu. ft. Undercounter and Beverage Centers Refrigerator in Stainless Steel

This product has been replaced by

Perlick Stainless Steel 23-7/8 in. 5.2 cu. ft. Undercounter and Compact Refrigerator
Perlick 23-7/8 in. 5.2 cu. ft. Undercounter and Compact Refrigerator in Stainless Steel
Manufacturer Part #HC24RB-4-3R
You last purchased this on
 
Perlick

C-Series 23-7/8 in. 5.2 cu. ft. Undercounter and Beverage Centers Refrigerator in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Perlick Stainless Steel 23-7/8 in. 5.2 cu. ft. Undercounter and Compact Refrigerator
Perlick 23-7/8 in. 5.2 cu. ft. Undercounter and Compact Refrigerator in Stainless Steel
Manufacturer Part #HC24RB-4-3R
Perlick

C-Series 23-7/8 in. 5.2 cu. ft. Undercounter and Beverage Centers Refrigerator in Stainless Steel

  • Fast #
  • Part #PHC24RB33R
  • Item #5102118
  • Manufacturer Part #HC24RB-3-3R
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Perlick exclusive RAPIDcool forced-air refrigeration system
  • Stainless steel interior and black vinyl-clad exterior
  • Stainless steel glass door model, right hinged
  • Full 3 year warranty plus additional 3 years on sealed system
  • Standard digital control
  • Includes 2 full extension refrigerator shelves
  • Standard white light
  • Full-extension pullout shelving for easy stocking and retrieving of product
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
2.3
CEC Compliant:
For Sale in CA
Collection:
C-Series
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
24 in
Energy Star Compliant:
No
Height:
34-1/4 in
Installation Type:
Built-in
Interior Light:
Yes
Refrigerant:
R-134A
Refrigerator Capacity (Cu Ft):
5.2 cu ft
Refrigerator Type:
Undercounter, Beverage Centers
Temperature Range:
33° F to 42° F
UL Listed:
No
Volts:
115V
Width:
23-7/8 in