24 in. 1.9 and 5.2 cu. ft. Drawer Outdoor Refrigerator in Stainless Steel

You last purchased this on
 
Perlick

C-Series 24 in. 1.9 and 5.2 cu. ft. Drawer Outdoor Refrigerator in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Perlick

C-Series 24 in. 1.9 and 5.2 cu. ft. Drawer Outdoor Refrigerator in Stainless Steel

  • Fast #
  • Part #PHC24RO45
  • Item #9381869
  • Manufacturer Part #HC24RO-4-5
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Available with stainless steel or panel ready drawers to match your design style
  • Audible door alarm warns user if drawer is held open
  • Industry's best full 6 year warranty for owner ease of mind
  • Temperature range: 33°-42°F (.5°-5.5°C)
  • 5.2 cubic feet of storage capacity
  • Refrigerated drawers are a perfect option for storing your pet's fresh food and treats
  • R600a natural refrigerant offers maximum energy efficiency with zero ozone depletion potential
  • 6000K white LED task lighting
  • UL rated for outdoor use
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
1.9, 15
CEC Compliant:
For Sale in CA
Capacity:
5.2 cu ft
Collection:
C-Series
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Touch
Depth:
24 in
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Height:
34-1/4 in
Installation Type:
Freestanding
Interior Light:
Yes
Material:
Stainless Steel
Power Source:
Electric
Refrigerant:
R-600A
Refrigerator Capacity (Cu Ft):
5.2 cu ft
Refrigerator Type:
Drawer
Temperature Range:
33 to 48 Deg F
UL Listed:
Yes
Volts:
115V
Weight:
195 lb
Width:
24 in