24 in. 5.2 cu. ft. Outdoor Refrigerator in Stainless Steel

This product has been replaced by

Perlick Stainless Steel 24 in. 5.2 cu. ft. Undercounter Outdoor Refrigerator
Perlick 24 in. 5.2 cu. ft. Undercounter Outdoor Refrigerator in Stainless Steel
Manufacturer Part #HC24RO-4-1L
You last purchased this on
 
Perlick

C-Series 24 in. 5.2 cu. ft. Outdoor Refrigerator in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Perlick Stainless Steel 24 in. 5.2 cu. ft. Undercounter Outdoor Refrigerator
Perlick 24 in. 5.2 cu. ft. Undercounter Outdoor Refrigerator in Stainless Steel
Manufacturer Part #HC24RO-4-1L
Perlick

C-Series 24 in. 5.2 cu. ft. Outdoor Refrigerator in Stainless Steel

  • Fast #
  • Part #PHC24RO31L
  • Item #5149431
  • Manufacturer Part #HC24RO-3-1L
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Perlick exclusive RAPIDcool forced-air refrigeration system
  • Sleek stainless steel interior and exterior
  • Stainless steel solid door model, left hinged
  • Full 3 year warranty plus additional 3 years on sealed system
  • Standard digital control
  • Includes 2 full extension refrigerator shelves
  • Standard white light
  • Full-extension pullout shelving for easy stocking and retrieving of product
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
2.3
CEC Compliant:
For Sale in CA
Collection:
C-Series
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
24 in
Height:
34-1/4 in
Installation Type:
Freestanding
Interior Light:
Yes
Power Source:
Electric
Refrigerant:
R-134A
Refrigerator Capacity (Cu Ft):
5.2 cu ft
Refrigerator Type:
Undercounter
UL Listed:
Yes
Volts:
115V
Width:
23-7/8 in