General Series 23-7/8 in. 2.3A 4.8 cf Beverage Center in Stainless Steel

Part #PHA24BB33L  |  Item #7012684  |  Manufacturer Part #HA24BB-3-3L

$ 2,879.00 EACH

Color/Finish:
Stainless Steel

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: Yes

AMP: 2.3

CEC Compliant: For Sale in CA

Capacity: 4.8 cu ft

Collection: General Series

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 24 in

ETL Listed: Yes

Energy Star Compliant: No

GSA Approved: No

Height: 32 in

Indoor Outdoor: Indoor

Interior Light: No

Material: [Stainless Steel, Glass]

Power Source: Electric

Refrigerator Type: Full Refrigerator

Temperature Range: 33 to 48 Deg F

UL Listed: Yes

Volts: 115V

Width: 23-7/8 in