23-7/8 in. 2.3A 4.8 cf Specialty Refrigerator in Stainless Steel
This product has been replaced by
Manufacturer Part #HA24FB-4-1L
General Series 23-7/8 in. 2.3A 4.8 cf Specialty Refrigerator in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 2.3
- CEC Compliant:
- For Sale in CA
- Capacity:
- 4.8 cu ft
- Collection:
- General Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 24 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- GSA Approved:
- No
- Height:
- 32 in
- Indoor Outdoor:
- Indoor
- Interior Light:
- No
- Material:
- Stainless Steel
- Power Source:
- Electric
- Refrigerator Type:
- Full Refrigerator
- Temperature Range:
- 33 to 48 Deg F
- UL Listed:
- Yes
- Volts:
- 115V
- Width:
- 23-7/8 in