15 in. 2.8 cf Beverage Center with Glass in Panel Ready with Stainless Steel
This product has been replaced by
Manufacturer Part #HP15RS-4-4L
Signature Series 15 in. 2.8 cf Beverage Center with Glass in Panel Ready with Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Perlick exclusive RAPIDcool forced-air refrigeration system
- Sleek stainless steel interior and exterior
- Ready to accept a custom overlay, solid door, left hinged
- Full 3 year warranty plus additional 3 years on sealed system
- Commercial-grade digital temperature control
- Includes 2 full extension refrigerator shelves
- Crisp white LED lighting changes to a cool blue cascade of light with the flip of a switch
- Full-extension pullout shelving for easy stocking and retrieving of product
Specifications
- ADA Compliant:
- No
- AMP:
- 2.3, 15
- Application:
- Commercial
- CEC Compliant:
- For Sale in CA
- Capacity:
- 2.8 cu ft
- Collection:
- Signature Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Panel Ready/Stainless Steel
- Compactor Type:
- Built-in
- Depth:
- 24 in
- Energy Star Compliant:
- No
- Height:
- 34-1/4 in
- Installation Type:
- Freestanding, Built-in
- Interior Light:
- Yes
- Material:
- Stainless Steel
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-134A
- Refrigerator Type:
- Undercounter, Full Refrigerator, Compact, Counter Depth, Beverage Centers
- Temperature Range:
- 33 to 42 Deg F
- UL Listed:
- Yes
- Volts:
- 115V
- Width:
- 14-7/8 in