Perlick

Signature Series 15 x 34-5/16 in. Clear Ice Maker With Integrated Wood Overlay

Part #PH50IMW  |  Manufacturer Part #H50IMW

Height:

33-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ready to accept a custom overlay, hinge reversible
  • Produces crystal clear ice free of impurities
  • Unique top hat shaped ice provides flawless look and taste and prevents ice from clumping
  • Produces 55 lbs of ice per 24 hours
  • Storage capacity of 22 lbs of ice
  • For use indoor and outdoor
  • Full year warranty

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

AMP: 3.4

Capacity: 22 lbs

Collection: Signature Series

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 22-5/8 in

Height: 33-1/2 in

Installation Type: Freestanding

Lead Law Compliant: Yes

Material: Stainless Steel

NSF Certified: Yes

Refrigerant: R-134A

Type: Indoor/Outdoor

UL Listed: Yes

Volts: 115V

Width: 15 in