Perlick Signature Series 15A Ice Maker in Stainless Steel

PH50IMSL

Color Finish

(Pricing is for Stainless Steel)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • For use indoor and outdoor
  • Full year warranty
  • Produces 55 lbs of ice per 24 hours
  • Produces crystal clear ice free of impurities
  • Stainless steel solid door model, left hinged
  • Storage capacity of 22 lbs of ice
  • Unique top hat shaped ice provides flawless look and taste and prevents ice from clumping

SPECIFICATIONS

ADA Compliant
No
AMP
3.4
Capacity
22 lbs
Collection
Signature Series
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
22-5/8 in
Height
33-1/2 in
Installation Type
Freestanding
Lead Law Compliant
Yes
Material
Stainless Steel
NSF Certified
Yes
Refrigerant
R-134A
Type
Indoor/Outdoor
UL Listed
Yes
Volts
115V
Width
14-7/8 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday