23-7/8 in. 3.1 cu. ft. Full and Counter Depth Refrigerator in Panel Ready
This product has been replaced by
Manufacturer Part #HH24RS-4-2R
Signature Series 23-7/8 in. 3.1 cu. ft. Full and Counter Depth Refrigerator in Panel Ready
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 2.3
- CEC Compliant:
- For Sale in CA
- Capacity:
- 3.0 cu ft
- Collection:
- Signature Series
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Panel Ready
- Depth:
- 18 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- GSA Approved:
- No
- Height:
- 32 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Light Bulb Type:
- LED
- Material:
- Stainless Steel
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 3.1 cu ft
- Refrigerator Type:
- Full, Counter Depth
- Temperature Range:
- 33 to 42 Deg F
- UL Listed:
- Yes
- Volts:
- 115V
- Width:
- 23-7/8 in