23-7/8 in. 2.3A 5.2 cf Specialty Refrigerator in Stainless Steel
This product has been replaced by
Manufacturer Part #HP24TS-4-1R-2
Signature Series 23-7/8 in. 2.3A 5.2 cf Specialty Refrigerator in Stainless Steel
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 2.3
- CEC Compliant:
- For Sale in CA
- Capacity:
- 5.2 cu ft
- Collection:
- Signature Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 24 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- GSA Approved:
- No
- Height:
- 34-1/4 in
- Indoor Outdoor:
- Indoor
- Interior Light:
- No
- Material:
- Stainless Steel
- Power Source:
- Electric
- Refrigerator Type:
- Beer Dispenser
- Temperature Range:
- 33 to 42 Deg F
- UL Listed:
- Yes
- Volts:
- 115V
- Width:
- 23-7/8 in