23-7/8 in. Built-in Dual-Zone Wine Cooler in Panel Ready
This product has been replaced by
Manufacturer Part #HP24DS-4-4R
Signature Series 23-7/8 in. Built-in Dual-Zone Wine Cooler in Panel Ready
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 2.3, 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 5 cu ft
- Collection:
- Signature Series
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Panel Ready
- Control Type:
- Digital
- Depth:
- 24 in
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 34-1/4 in
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Light Bulb Type:
- LED
- Power Source:
- Electric
- Refrigerator Type:
- Wine Coolers
- Temperature Range:
- 45 to 65 Deg F
- UL Listed:
- Yes
- Volts:
- 115V
- Width:
- 23-7/8 in