Perlick

Signature Series 24 in. Outdoor Refrigerator in Stainless Steel

Part #PHP24RO31L  |  Manufacturer Part #HP24RO-3-1L

Color/Finish:
Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AMP: 2.3

CEC Compliant: For Sale in CA

Collection: Signature Series

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 24 in

Energy Star Compliant: No

Height: 34-1/4 in

Interior Light: No

Power Source: Electric

Refrigerator Capacity Cu Ft : 5.2 cu ft

Temperature Range: 33 to 42 Deg F

UL Listed: No

Volts: 115V

Width: 23-7/8 in