Perlick

Signature Series 34-1/4 in. Freestanding Refrigerator with Glass Door in Stainless Steel

Part #PHP24RO33R  |  Manufacturer Part #HP24RO-3-3R

Color/Finish:
Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Stainless steel glass door model, right hinged
  • Perlick exclusive RAPIDcool forced-air refrigeration system
  • Sleek stainless steel interior and exterior
  • Full-extension pullout shelving for easy stocking and retrieving of product
  • Crisp white LED lighting changes to a cool blue cascade of light with the flip of a switch
  • Commercial-grade digital temperature control
  • Includes 2 full extension refrigerator shelves
  • Full 3 year warranty plus additional 3 years on sealed system

Specifications

ADA Compliant: No

AMP: 2.3

CEC Compliant: For Sale in CA

Capacity: 5.3 cu ft

Collection: Signature Series

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 24 in

Energy Star Compliant: No

Height: 34-1/4 in

Installation Type: Freestanding

Interior Light: Yes

Power Source: Electric

Refrigerant: R-134A

Refrigerator Type: Undercounter

Temperature Range: 33 to 42 Deg F

UL Listed: No

Volts: 115V

Width: 23-7/8 in