Outdoor Freestanding Beer Dispenser in Stainless Steel
This product has been replaced by
Manufacturer Part #HP24TO-4-2R-1
Signature Series Outdoor Freestanding Beer Dispenser in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- No
- Capacity:
- 5.2 cu ft
- Collection:
- Signature Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 24 in
- Energy Star Compliant:
- No
- Height:
- 34-1/4 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Power Source:
- Electric
- Refrigerator Type:
- Beverage Centers
- Temperature Range:
- 33 to 42 Deg F
- UL Listed:
- No
- Volts:
- 115V
- Width:
- 23-22/25 in